Series Information
| Manufacturer Part Number | CG410SST |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cable Entries |
| Description | STR MALE SS DCG, .500-.625in., 1/2in. W/MESH |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.5-0.63 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |