Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CG75 450SA |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.35-0.45, Blue, Straight, Aluminum, 3/4 |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 3/4 " |
| Material | Aluminum |
| Composition | Metallic |
| NEMA Rating | NEMA 4 |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |