Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LN-150 |
|---|---|
| Manufacturer | Remke Industries |
| Family Series | Remke Industries Fittings |
| Description | Locknut, 1-1/2in.NPT, Steel |
| Trade Size | 1-1/2 " |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.549 lbs |