CGB194-SA
Eaton's Crouse-Hinds series Cable Entries, CGB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGB194-SA Eaton's Crouse-Hinds series Cable Entries, CGB Series, 1/2 NPT MALE AL CORD/CAB FTG NEO BUSH
MFG Item Number
CGB194 SA

CGB194-SA Eaton's Crouse-Hinds series Cable Entries, CGB Series, 1/2 NPT MALE AL CORD/CAB FTG NEO BUSH

MFG Item Number
CGB194 SA
Item Number
CGB194-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CGB Series
Item #
CGB194-SA
1/2 NPT MALE AL CORD/CAB FTG NEO BUSH

CGB Series Information

CGB Non-Armored Cable Glands

Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

 

Specifications

Specifications
Manufacturer Part Number CGB194 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CGB
Family Series Eaton's Crouse-Hinds series Cable Entries, CGB Series
Description Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.375-0.500, Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1/2 NPT
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.38-0.44 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals cUL, UL
Net Weight 0.08 lbs
Gross Weight 0.085 lbs
Alternatives
CGB194
CGB194
Eaton's Crouse-Hinds series Cable Entries, CGB Series