CGS103U025R3C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CGS103U025R3C Mallory Capacitors, CG Series, CAPACITOR, 10000 MFD, 25VDC, CAN
MFG Item Number
69K1792

CGS103U025R3C Mallory Capacitors, CG Series, CAPACITOR, 10000 MFD, 25VDC, CAN

MFG Item Number
69K1792
Item Number
CGS103U025R3C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, CG Series
Item #
CGS103U025R3C
CAPACITOR, 10000 MFD, 25VDC, CAN

CG Series Information

  • 40uf to 160,000uf
  • 10VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Aluminum Electrolytic
  • Screw Terminals
Type CG screw terminal, aluminum electrolytic capacitors have excellent reliability and are good for 2000 hours at 185 degrees F at full rated voltage.

  • High Reliability at 185 Degrees F.
  • Long Life



Videos

Specifications

Specifications
Manufacturer Part Number 69K1792
Manufacturer Mallory
Product Series CG
Family Series Mallory Capacitors, CG Series
Description CAPACITOR, 10000 MFD, 25VDC, CAN ALUMINUM ELECTROLYTIC, -10/+75pct. TOL COMPUTER GRADE, 1.375in. DIA X 3.125in.
Diameter 1.38 "
Capacitance 10,000 µF
Composition Electrolytic
Tolerance % -10-75 %
Material Aluminum
DC Voltage 25 VDC
Voltage DC (peak) 30 VDC
Operating Temperature -40-185 °F
Package Type Can
Lead Type Screw Terminal High Post
Lead Spacing 0.5 "
Length 0.25 "
Height 3.13 "
Net Weight 0.155 lbs
Gross Weight 0.155 lbs

*Galco is not an authorized distributor for this brand Click here for details.