Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mallory Capacitors, CG Series
CGS242T450X5L
Mallory Capacitors, CG Series
CAPACITOR, 2400 MFD, 450VDC, CAN
MFG Item Number
CGS242T450X5L
This item cannot be canceled or returned
Description
CAPACITOR, 2400 MFD, 450VDC, CAN
40uf to 160,000uf 10VDC to 450VDC ‑40 to 185 Degrees F Aluminum Electrolytic Screw Terminals Type CG screw terminal, aluminum electrolytic capacitors have excellent reliability and are good for 2000 hours at 185 degrees F at full rated voltage.
High Reliability at 185 Degrees F. Long Life
Specifications
Specifications
Manufacturer Part Number
CGS242T450X5L
Manufacturer
Mallory
Product Series
CG
Family Series
Mallory Capacitors, CG Series
Description
CAPACITOR, 2400 MFD, 450VDC, CAN ALUMINUM ELECTROLYTIC, -10/+50pct. TOL COMPUTER GRADE, 3in. DIA X 5.625in.
Diameter
3 "
Capacitance
2,400 µf
Composition
Electrolytic
Tolerance %
-10-50 %
Material
Aluminum
DC Voltage
450 VDC
Voltage DC (peak)
525 V
Operating Temperature
-40-185 °F
Package Type
Can
Lead Type
Screw Terminal High Post
Lead Spacing
1.25 "
Length
0.25 "
Net Weight
0 lbs
Gross Weight
0 lbs
*Galco is not an authorized distributor for this brand Click here for details .
CGS242T450X5L
Mallory Capacitors, CG Series