Series Information
| Manufacturer Part Number | CGT16N |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Ground block, DIN 35mm |
| Type | Grounding Block |
| UL Voltage | 600 VAC |
| Wire Size Range | 4 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 1,000 VAC |
| Color | Green, Yellow |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, IEC, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |