Series Information
| Manufacturer Part Number | CH-75 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type CH Space-Maker Conduit Hub, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3/4-14 Female Tapered NPSM, Dimensions: 1-5/8 IN Diameter X 1-1/4 IN Length, Box Wall Thickness: 9/32 IN, Third Party Certification: UL File Nu |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 3/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 4, NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |