HUB2
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HUB2 Eaton's Crouse-Hinds series Fittings, CP Series, 3/4 COND HUB CAST IRON
MFG Item Number
HUB2

HUB2 Eaton's Crouse-Hinds series Fittings, CP Series, 3/4 COND HUB CAST IRON

MFG Item Number
HUB2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, CP Series
Item #
HUB2
3/4 COND HUB CAST IRON

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number HUB2
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series HUB conduit hub, Malleable iron, 3/4, Space-Saver
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Nipple (Included)
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs