Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CH60J2I Eaton's Bussmann series Fuseblocks & Holders, CH Series, 60A INDICATOR FUSEHOLDER 2 POLE
CH60J2I Eaton's Bussmann series Fuseblocks & Holders, CH Series, 60A INDICATOR FUSEHOLDER 2 POLE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CH Series
60A INDICATOR FUSEHOLDER 2 POLE
- 35mm DIN rail and panel (6‑32 UNC pan head recommended) mounting
- EasyID window to view indicator on Cooper Bussmann fuses
- Meets requirements of IEC 60529 for IP20 finger‑safe rating
- Fuse holder wire ports dual wire rated from 18 to 3AWG
- Kits are available for ganging units in the field
Specifications
Specifications
| Manufacturer Part Number |
CH60J2I |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CH |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, CH Series |
| Description |
Eaton Bussmann series CH modular fuse holder, 60 A, Two-pole, 85, Celsius, Class J, Thermoplastic housing, Tin-plated copper clip, Panel, 35 mm DIN rail, 600 Vac/dc |
| Current Rating |
60 A |
| Voltage |
600 V |
| Poles |
2 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail, Panel Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CE, CSA, UL |
| Comments |
Neon Lamp Indicator |
| Net Weight |
1.133 lbs |
| Gross Weight |
1.133 lbs |
CH60J2I
Eaton's Bussmann series Fuseblocks & Holders, CH Series