Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CLASS J Series Information
| Manufacturer Part Number | JTN60060 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CLASS J |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series |
| Description | Eaton Bussmann series JT finger-safe fuse holder, Indicating neon, Industrial Controls, Process Controls, Small HP VFDs, 60 A, 75°C, 75°C, Class J, 14 - 4 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V |
| Current Rating | 60 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | Yes |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CE, CSA, UL |
| Net Weight | 0.438 lbs |
| Gross Weight | 0.001 lbs |