Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHICO-A05 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 5 LBS
MFG Item Number
CHICO A05
CHICO-A05 Eaton's Crouse-Hinds series Fittings, CHICO A SEALING COMPOUND 5 LBS
MFG Item Number
CHICO A05
Description
CHICO A SEALING COMPOUND 5 LBS
Specifications
Specifications
| Manufacturer Part Number |
CHICO A05 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Chico A sealing compound, 115 Cu In |
| Protection Rating |
See Data Sheet |
| Hazardous Location |
Yes |
| Application |
Sealing Compound |
| Yield (cubic in) |
115 " |
| Net Weight |
5.285 lbs |
| Gross Weight |
5.285 lbs |
CHICO-A05
Eaton's Crouse-Hinds series Fittings