Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHICO-A39-PX Eaton's Crouse-Hinds series Fittings, CHICO INTRAPAK SEALING COMPOUND/WATER
MFG Item Number
CHICO A39 PX
CHICO-A39-PX Eaton's Crouse-Hinds series Fittings, CHICO INTRAPAK SEALING COMPOUND/WATER
MFG Item Number
CHICO A39 PX
Description
CHICO INTRAPAK SEALING COMPOUND/WATER
Specifications
Specifications
| Manufacturer Part Number |
CHICO A39 PX |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Chico A-P Intrapak sealing compound, 11 Cu In, 5 pouches per carton |
| Protection Rating |
See Data Sheet |
| Hazardous Location |
Yes |
| Application |
Sealing Compound, Water, Fiber Pack |
| Yield (cubic in) |
11 " |
| Net Weight |
4.55 lbs |
| Gross Weight |
4.55 lbs |
CHICO-A39-PX
Eaton's Crouse-Hinds series Fittings