Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64307 Halex Fittings, NIPPLE, 3/4in., CLOSE
MFG Item Number
64307

64307 Halex Fittings, NIPPLE, 3/4in., CLOSE

MFG Item Number
64307
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
64307
NIPPLE, 3/4in., CLOSE

Series Information

Specifications

Specifications
Manufacturer Part Number 64307
Manufacturer Halex
Family Series Halex Fittings
Description NIPPLE, 3/4in., CLOSE
Type Close
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length Close
Insulated Throat No
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs