Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHV4U/BL Altech Terminal Blocks, DIN Term Blk, Screw, High Voltage
CHV4U/BL Altech Terminal Blocks, DIN Term Blk, Screw, High Voltage
This item cannot be canceled or returned
Description
DIN Term Blk, Screw, High Voltage
Specifications
Specifications
| Manufacturer Part Number |
CHV4U/BL |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
DIN Term Blk, Screw, High Voltage |
| Type |
Grounding Block |
| Number of Circuits |
4 |
| Current Rating |
35 A |
| UL Voltage |
1,000 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
1,000 VAC |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, IEC, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHV4U/BL
Altech Terminal Blocks