CIMR-VU2A0030FAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CIMR-VU2A0030FAA

Yaskawa Drives, V1000 Series

CIMR-VU2A0030FAA

Yaskawa Drives, V1000 Series
Drive, AC, 7.5HP, 240V, 3PH, 25A,
MFG Item Number
CIMR-VU2A0030FAA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, V1000 Series
Item #
CIMR-VU2A0030FAA
Drive, AC, 7.5HP, 240V, 3PH, 25A,

V1000 Series Information

  • Compact Drive
  • Open Loop Vector
  • 1/4~25 HP
  • 240V or 480V, 1PH & 3PH
  • NEMA 1
The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.

Videos

Specifications

Specifications
Manufacturer Part Number CIMR-VU2A0030FAA
Manufacturer Yaskawa
Product Series V1000
Family Series Yaskawa Drives, V1000 Series
Description Drive, AC, 7.5HP, 240V, 3PH, 25A, CT, N1 10HP, 30A, VT 10.00in.Hx5.51in.Wx5.51in.D
Phase 3
HP (Constant Torque Rating) 7.5 hp
HP (Variable Torque Rating) 10 hp
Amps (Constant Torque Rating) 25 A
Amps (Variable Torque Rating) 30 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 400 Hz
Dynamic Braking Included
Height 10 "
Width 5.51 "
Depth 5.51 "
Net Weight 9.5 lbs
Gross Weight 10.11 lbs