Is something broken or in need of attention? Start your repair request here, and we'll take care of it
V1000 Series Information
| Manufacturer Part Number | CIMR-VUBA0012FAA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | V1000 |
| Family Series | Yaskawa Drives, V1000 Series |
| Description | YASKAWA V1000 Drive, AC, 3HP, 240V, 1PH, 11A, HD, N1 3HP, 12A, ND 6.02in.Hx5.51in.Wx6.42in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 12 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Dynamic Braking | Included |
| Height | 6.02 " |
| Width | 5.51 " |
| Depth | 6.42 " |
| Net Weight | 6.54 lbs |
| Gross Weight | 6.54 lbs |