CC Series Information
| Manufacturer Part Number | CJ16147 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | CC |
| Family Series | Carlon, a T & B Brand Enclosures, CC Series |
| Description | Circuit Safe Polycarbonate JIC Enclosure Assembly with hinged opaque cover, 16 Inches x 14 Inches x 7 Inches |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 16 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | CSA, cUL, UL |
| Net Weight | 11.68 lbs |
| Gross Weight | 11.68 lbs |