AM1648RH
Allied Moulded Products Enclosures, AM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AM1648RH Allied Moulded Products Enclosures, AM-R Series, Enclosure, 16.27in.Hx14.40in.Wx8.13in.D,
MFG Item Number
AM1648RH

AM1648RH Allied Moulded Products Enclosures, AM-R Series, Enclosure, 16.27in.Hx14.40in.Wx8.13in.D,

MFG Item Number
AM1648RH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM-R Series
Item #
AM1648RH
Enclosure, 16.27in.Hx14.40in.Wx8.13in.D,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Manufacturer Part Number AM1648RH
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Description Enclosure, 16.27in.Hx14.40in.Wx8.13in.D, N4X, Fiberglass, Raised Hinged Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Net Weight 14 lbs
Gross Weight 15 lbs
Alternatives
AM1648RL
AM1648RL
Allied Moulded Products Enclosures, AM-R Series
RJ1614HW
RJ1614HW
Stahlin Enclosures, J Series
RVJ1614HW
RVJ1614HW
Vynckier Enclosure Systems Enclosures, VJ Series