CK09BE411J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CK09BE411J GE Contactors, C-2000 Series, 150Hp@460V 4P 110-127V Ac/Dc Coil

MFG Item Number
CK09BE411J

CK09BE411J GE Contactors, C-2000 Series, 150Hp@460V 4P 110-127V Ac/Dc Coil

MFG Item Number
CK09BE411J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CK09BE411J
150Hp@460V 4P 110-127V Ac/Dc Coil

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CK09BE411J
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description 150Hp@460V 4P 110-127V Ac/Dc Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110-127 VAC, 110-127 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact 1NO, 1NC
Termination Screw
UL Motor Switching (AC3) 192 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AF205-40-11-13
AF205-40-11-13
ABB Contactors, AF Series
AF265-40-11-13
AF265-40-11-13
ABB Contactors, AF Series