CK12BE311N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CK12BE311N GE Contactors, C-2000 Series, 500Hp@460V 3P 220V-250V Ac/Dc Coil

MFG Item Number
CK12BE311N

CK12BE311N GE Contactors, C-2000 Series, 500Hp@460V 3P 220V-250V Ac/Dc Coil

MFG Item Number
CK12BE311N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CK12BE311N
500Hp@460V 3P 220V-250V Ac/Dc Coil

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CK12BE311N
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description 500Hp@460V 3P 220V-250V Ac/Dc Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 220-250 VAC, 220-250 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Busbar
UL Motor Switching (AC3) 602 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs