Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, MultiFast Series
CK19-0
Turck Connectors, MultiFast Series
Connector; 12 - 16 and 19 pin
This item cannot be canceled or returned
Description
Connectors, MultiFast Series
Connector; 12 - 16 and 19 pin
MultiFast Series Information
- 12, 16 and 19 Pin Field Wireable In‑line Connectors
- For use with Custom Wiring & Junction Boxes
- Convert Hard Wiring into Quick Disconnect
- IEC IP65 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0108-55 |
| Manufacturer |
Turck |
| Product Series |
MultiFast |
| Family Series |
Turck Connectors, MultiFast Series |
| Description |
Connector; 12 - 16 and 19 pin multifastInline; Nickel Plated |
| Connector Class |
Mini (M23) |
| Gender |
Female with Female Threads |
| Number of Poles |
19 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Cable Diameter Range |
5-12 mm |
| AC Voltage |
150 VAC |
| DC Voltage |
150 VDC |
| Current Rating |
8 A |
| Contact Type |
Solder |
| Operating Temperature |
-40-125 °C |
| Body Material |
Nickel-Plated Brass |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
CK19-0
Turck Connectors, MultiFast Series