Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CKA-03C |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | METAL COVER FOR FEMALE CK |
| Number of Contacts | None (Cover Only) |
| Operating Temperature | -40-125 °C |
| Composition | Metallic |
| Enclosure | Cover |
| Approvals | CE |
| Net Weight | 0.0219 lbs |
| Gross Weight | 0.02 lbs |