Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CKFD19-19-2 Turck Cordsets, MultiFast Series, Connector; M23 Female Receptacle;
CKFD19-19-2 Turck Cordsets, MultiFast Series, Connector; M23 Female Receptacle;
This item cannot be canceled or returned
Description
Cordsets, MultiFast Series
Connector; M23 Female Receptacle;
MultiFast Series Information
- 12, 16 and 19 Pin Field Wireable In‑line Connectors
- For use with Custom Wiring & Junction Boxes
- Convert Hard Wiring into Quick Disconnect
- IEC IP65 Protection
Specifications
Specifications
| Manufacturer Part Number |
U4665-01 |
| Manufacturer |
Turck |
| Product Series |
MultiFast |
| Family Series |
Turck Cordsets, MultiFast Series |
| Description |
Connector; M23 Female Receptacle; PanelMount; 19 Wire; 2m; PVC; U4665-01 |
| Receptacle Description |
Back-Mount Receptacle |
| Connector Class |
Micro (M23) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
19 |
| Mounting |
Back Mount |
| Connection |
M23 x 1.00 |
| Length |
2 m |
| Mounting Threads |
M25 x 1.50 |
| Protection Rating |
IP67 |
| Number of Wires |
19 |
| Max Voltage |
150 VAC, 150 VDC |
| Current Rating |
9 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
UL |
| Net Weight |
0.635 lbs |
| Gross Weight |
0.635 lbs |
CKFD19-19-2
Turck Cordsets, MultiFast Series