CKT0008020010
Roxtec Cable Entries, CF16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CKT0008020010 Roxtec Cable Entries, CF16 Series, Cable Gland Kit, Multi-Conductor,
MFG Item Number
CKT0008020010

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CKT0008020010 Roxtec Cable Entries, CF16 Series, Cable Gland Kit, Multi-Conductor,

MFG Item Number
CKT0008020010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CF16 Series
Item #
CKT0008020010
Cable Gland Kit, Multi-Conductor,

CF16 Series Information

  • Available in Powder Coated Mild Steel or Stainless Steel AISI 304
  • For Use with Group CM Components
  • Attachment by Bolting
  • Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.


Specifications

Specifications
Manufacturer Part Number CKT0008020010
Manufacturer Roxtec
Product Series CF16
Family Series Roxtec Cable Entries, CF16 Series
Description Cable Gland Kit, Multi-Conductor, (2) Large, (8) Small), CF 16/10 (for 10 Cables)
Nominal Grommet Capacity 8 Small, 2 Large
Grommets Included Yes
Capacity (8) 3.5-16.5 mm, (2) 9.5-32.5 mm
Angle Straight
Protection Rating IP66, IP67
Split Frame No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Material Steel
Approvals CSA, UL
Net Weight 3.71 lbs
Gross Weight 3.71 lbs