CL00A310TY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL00A310TY GE Contactors, C-2000 Series, Contactor, 3-P N/O, 600VAC Coil,

MFG Item Number
CL00A310TY

CL00A310TY GE Contactors, C-2000 Series, Contactor, 3-P N/O, 600VAC Coil,

MFG Item Number
CL00A310TY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL00A310TY
Contactor, 3-P N/O, 600VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL00A310TY
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 600VAC Coil, 10A, Includes 1NO Top Mount Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 600 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 10 A
Approvals cULus
Net Weight 0.585 lbs
Gross Weight 0.625 lbs