CL01A310T6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL01A310T6 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 230VAC 50/60Hz

MFG Item Number
CL01A310T6

CL01A310T6 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 230VAC 50/60Hz

MFG Item Number
CL01A310T6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL01A310T6
Contactor, 3-P N/O, 230VAC 50/60Hz

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL01A310T6
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 230VAC 50/60Hz Coil, Includes 1NO Top Mount Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 14 A
Approvals cULus
Comments 50/60 Hz Dual Frequency
Net Weight 0.585 lbs
Gross Weight 0.64 lbs