CL01A310TN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL01A310TN

GE Contactors, C-2000 Series

CL01A310TN

GE Contactors, C-2000 Series
Contactor, 3-P N/O, 277VAC Coil,
MFG Item Number
CL01A310TN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL01A310TN
Contactor, 3-P N/O, 277VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL01A310TN
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 277VAC Coil, 13.8A, Includes 1NO Top Mount aux Contact, Coil Also 220/230V 50Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 14 A
Approvals cULus
Net Weight 0.595 lbs
Gross Weight 0.63 lbs
Alternatives
AF12-30-10-14
AF12-30-10-14
ABB Contactors, AF Series
AF12-30-10-13
AF12-30-10-13
ABB Contactors, AF Series