CL01D310RD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL01D310RD GE Contactors, C-2000 Series, 7.5Hp@460V1No Ring Term 24Vdccoil

MFG Item Number
CL01D310RD

CL01D310RD GE Contactors, C-2000 Series, 7.5Hp@460V1No Ring Term 24Vdccoil

MFG Item Number
CL01D310RD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL01D310RD
7.5Hp@460V1No Ring Term 24Vdccoil

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL01D310RD
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description 7.5Hp@460V1No Ring Term 24Vdccoil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24-28 VAC, 24-28 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Ring Tongue
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 14 A
Approvals cULus
Net Weight 1.07 lbs
Gross Weight 1.1 lbs