Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C-2000 Series Information
| Manufacturer Part Number | CL02A310TL |
|---|---|
| Manufacturer | GE |
| Product Series | C-2000 |
| Family Series | GE Contactors, C-2000 Series |
| Description | Contactor, 3-P N/O, 208V 60Hz Coil, Incldues 1NO Aux Contact |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 208 VAC |
| Coil Voltage | 208 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| General Purpose (AC1) | 32 A |
| UL Motor Switching (AC3) | 17 A |
| Approvals | cULus |
| Net Weight | 0.595 lbs |
| Gross Weight | 0.64 lbs |