CL02D310TJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL02D310TJ GE Contactors, C-2000 Series, Contactor, 3-P N/O, 110VDC Coil,

MFG Item Number
CL02D310TJ

CL02D310TJ GE Contactors, C-2000 Series, Contactor, 3-P N/O, 110VDC Coil,

MFG Item Number
CL02D310TJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL02D310TJ
Contactor, 3-P N/O, 110VDC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL02D310TJ
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 110VDC Coil, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 125 VDC
Coil Voltage 110 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 17 A
Approvals cULus
Net Weight 1.075 lbs
Gross Weight 1.11 lbs