Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL03A300T7

GE Contactors

CL03A300T7

GE Contactors
Contactor, 3-P N/O, 240VAC Coil,
MFG Item Number
CL03A300T7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CL03A300T7
Contactor, 3-P N/O, 240VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number CL03A300T7
Manufacturer GE
Family Series GE Contactors
Description Contactor, 3-P N/O, 240VAC Coil, No Auxiliary Contacts Included, Coil Rated 50/60Hz
Type AC Non-Reversing IEC
Net Weight 0.625 lbs
Gross Weight 0.67 lbs
Alternatives
AF26-30-00-13
AF26-30-00-13
ABB Contactors, AF Series