The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CL09A300MJ
Product Description
Contator, 3P, 480VAC, 140A AC1,
MFG Item Number
CR463LD0AJA
Product Description
Lighting Contactor, 12-P N/O, 115-
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
12NO
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CR463L60AJA
Product Description
Lighting Contactor, 6-P N/O, 115-
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
6NO
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CR353AD2BB1
Product Description
DP Contactor, 2-P N/O, 208-240VAC
Specifications
Specifications
Coil Voltage
208-240 VAC
Inductive Current Rating
40 A
Poles
2 NO
Termination
Quick Connect
Locked Rotor 240/277V
240 A
Locked Rotor 480V
200 A
Locked Rotor 600V
160 A
MFG Item Number
CR463L11AJA
Product Description
Lighting Contactor, 2-P 1NO/1NC,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
1NO, 1NC
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CR463L80AJA
Product Description
Lighting Contactor, 8-P N/O, 115-
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
8NO
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CL03A400MJ
Product Description
Contactor, 4-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
4NO
Termination
Screw
UL Motor Switching (AC3)
25 A
Max HP 115V 1PH
2 hp
Max HP 230/240V 1PH
3 hp
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CR360L30203AAAZ
MFG Item Number
CR360L30203AAAZ
Product Description
Contactor
Specifications
Specifications
Type
Electrically Held
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Poles
2NO
Termination
Box Lug
Current Rating
30 A
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CR360L30304AAAZ
MFG Item Number
CR360L30304AAAZ
Product Description
Contactor
Specifications
Specifications
Type
Electrically Held
Nominal Coil Voltage
480 VAC
Coil Voltage
480 VAC
Poles
3NO
Termination
Box Lug
Current Rating
30 A
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CR463L20AJA
Product Description
Lighting Contactor, 2-P N/O,
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Poles
2NO
Enclosure
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Contactors
Manufacturer
GE
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved