Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL03D300TD

GE Contactors

CL03D300TD

GE Contactors
CONTACTOR, 25A, 3P, 24VDC
MFG Item Number
CL03D300TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CL03D300TD
CONTACTOR, 25A, 3P, 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number CL03D300TD
Manufacturer GE
Family Series GE Contactors
Description CONTACTOR, 25A, 3P, 24VDC
Type AC Non-Reversing IEC
Net Weight 1.105 lbs
Gross Weight 1.145 lbs
Alternatives
AF26-30-00-11
AF26-30-00-11
ABB Contactors, AF Series
AF26Z-30-00-21
AF26Z-30-00-21
ABB Contactors, AF Series