CL07AB00MN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL07AB00MN

GE Contactors, C-2000 Series

CL07AB00MN

GE Contactors, C-2000 Series
100A 2No2Nc 277V 60/220V 50Hz Coil
MFG Item Number
CL07AB00MN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL07AB00MN
100A 2No2Nc 277V 60/220V 50Hz Coil

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL07AB00MN
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description 100A 2No2Nc 277V 60/220V 50Hz Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 220-250 VAC, 220-250 VDC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contact None
Termination Screw
UL Motor Switching (AC3) 62 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AF80-22-00-13
AF80-22-00-13
ABB Contactors, AF Series
AF80-22-00-14
AF80-22-00-14
ABB Contactors, AF Series