CL07E311MJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL07E311MJ GE Contactors, C-2000 Series, 3P 40HP 110-127VAC/DC 50/60Hz Coil

MFG Item Number
CL07E311MJ

CL07E311MJ GE Contactors, C-2000 Series, 3P 40HP 110-127VAC/DC 50/60Hz Coil

MFG Item Number
CL07E311MJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL07E311MJ
3P 40HP 110-127VAC/DC 50/60Hz Coil

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL07E311MJ
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description 3P 40HP 110-127VAC/DC 50/60Hz Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110-127 VAC, 110-127 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 100 A
UL Motor Switching (AC3) 62 A
Approvals cULus
Net Weight 2.74 lbs
Gross Weight 2.925 lbs