CL08A311M1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL08A311M1 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CL08A311M1

CL08A311M1 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CL08A311M1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL08A311M1
Contactor, 3-P N/O, 24VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL08A311M1
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 24VAC Coil, Includes 1NO & 1NC Aux Contacts, AC3=80A, AC1=110A
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 110 A
UL Motor Switching (AC3) 68 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A75-30-11-81
A75-30-11-81
ABB Contactors, A Series