C-2000 Series Information
| Manufacturer Part Number | 104287 |
|---|---|
| Manufacturer | GE |
| Product Series | C-2000 |
| Family Series | GE Contactors, C-2000 Series |
| Description | Contactor, 3-P N/O, 120VAC Coil, Icnludes 1NO & 1NC Side Mount Aux Contact Block |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 110 A |
| UL Motor Switching (AC3) | 68 A |
| Approvals | cULus |
| Comments | Additional 1NO, 1NC Side Auxiliary Contacts |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |