Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CL09A300MJ
Contator, 3P, 480VAC, 140A AC1,
MFG Item Number
CL09A300MJ
This item cannot be canceled or returned
Description
Contator, 3P, 480VAC, 140A AC1,
Specifications
Specifications
| Manufacturer Part Number |
CL09A300MJ |
| Manufacturer |
GE |
| Family Series |
GE Contactors |
| Description |
Contator, 3P, 480VAC, 140A AC1, 95A AC3, 120VAC Coil, No Aux Cont |
| Type |
AC Non-Reversing IEC |
| Net Weight |
3.16 lbs |
| Gross Weight |
3.355 lbs |