Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CL2 Series Information
| Manufacturer Part Number | CL2-501R |
|---|---|
| Manufacturer | ABB |
| Product Series | CL2 |
| Family Series | ABB Pilot Lights, CL2 Series |
| Description | Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DC |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Red |
| Nominal Lamp Voltage | 12 VDC |
| Protection Rating | IP66, IP67, IP69K |
| Terminal Type | Screw |
| Approvals | CE, UL |
| Gross Weight | 0.04 lbs |
| Net Weight | 0.04 lbs |