CL2-523G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL2-523G ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 GREEN 230V AC
MFG Item Number
CL2-523G

CL2-523G ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 GREEN 230V AC

MFG Item Number
CL2-523G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CL2 Series
Item #
CL2-523G
PILOT LIGHT CL2 GREEN 230V AC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-523G
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 230V AC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 240 VAC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.05 lbs
Net Weight 0.045 lbs
Alternatives
LPMLM3
LPMLM3
Lovato Pilot Lights, LPML Series