CL240A10R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL240A10R Crydom Relays, CL Series, PM IP00 SSR 280VAC/10A,90-250VAC,RN

MFG Item Number
CL240A10R

CL240A10R Crydom Relays, CL Series, PM IP00 SSR 280VAC/10A,90-250VAC,RN

MFG Item Number
CL240A10R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CL Series
Item #
CL240A10R
PM IP00 SSR 280VAC/10A,90-250VAC,RN

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CL240A10R
Manufacturer Crydom
Product Series CL
Family Series Crydom Relays, CL Series
Description PM IP00 SSR 280VAC/10A,90-250VAC,RN
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-250 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.2 lbs
Gross Weight 0.175 lbs