CL25A310T3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL25A310T3 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 110VAC Coil,

MFG Item Number
CL25A310T3

CL25A310T3 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 110VAC Coil,

MFG Item Number
CL25A310T3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL25A310T3
Contactor, 3-P N/O, 110VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL25A310T3
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 110VAC Coil, Includes 1NO Aux Contact (Top Mount)
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 45 A
UL Motor Switching (AC3) 22 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs