CL45A310M1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL45A310M1 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CL45A310M1

CL45A310M1 GE Contactors, C-2000 Series, Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
CL45A310M1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C-2000 Series
Item #
CL45A310M1
Contactor, 3-P N/O, 24VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CL45A310M1
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Description Contactor, 3-P N/O, 24VAC Coil, Includes 1NO Top Mnt Aux Contact, AC1=60A, AC3=40A
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 60 A
UL Motor Switching (AC3) 34 A
Approvals cULus
Net Weight 1.22 lbs
Gross Weight 1.295 lbs
Alternatives
AF38-30-00-11
AF38-30-00-11
ABB Contactors, AF Series
AF40-30-00-11
AF40-30-00-11
ABB Contactors, AF Series