CLND-2-38-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLND-2-38-1 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 2AWG,

MFG Item Number
CLND-2-38-1

CLND-2-38-1 Ilsco Terminals, CLND Series, Ring Terminal, 3/8in. Stud, 2AWG,

MFG Item Number
CLND-2-38-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLND Series
Item #
CLND-2-38-1
Ring Terminal, 3/8in. Stud, 2AWG,

CLND Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLND-2-38-1
Manufacturer Ilsco
Product Series CLND
Family Series Ilsco Terminals, CLND Series
Description Ring Terminal, 3/8in. Stud, 2AWG, Dual Hole, Brown Die Color Code, Copper
Wire Size Range 6-2 AWG
Stud Size 3/8 "
Number of Conductors 1
Material Copper
Color Code Brown
Net Weight 0.055 lbs
Gross Weight 0.063 lbs