ALNS-4-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALNS-4-14 Ilsco Terminals, ALNS Series, AL COMP 4 AWG 9/32 T UL CSA

MFG Item Number
ALNS-4-14

ALNS-4-14 Ilsco Terminals, ALNS Series, AL COMP 4 AWG 9/32 T UL CSA

MFG Item Number
ALNS-4-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ALNS Series
Item #
ALNS-4-14
AL COMP 4 AWG 9/32 T UL CSA

ALNS Series Information

  • Manufactured from High Strength Aluminum Alloy
  • Excellent Crimping Characteristics
  • Low Contact Resistance
  • Two Bolt Hole Pattern
  • Maximum Conductivity
  • Color Coded End Cap
  • Electro‑Tin Plated
  • Chamfered Entry
  • Range Taking
  • Roll Marked

Specifications

Specifications
Manufacturer Part Number ALNS-4-14
Manufacturer Ilsco
Product Series ALNS
Family Series Ilsco Terminals, ALNS Series
Description AL COMP 4 AWG 9/32 T UL CSA
Wire Size Range 6-4 AWG
Stud Size 1/4 "
Number of Conductors 1
Material Aluminum Alloy
Color Code Green
Approvals UL
Net Weight 0.0185 lbs
Gross Weight 0.0185 lbs