Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLWD-3-516-1 Ilsco Terminals, CLWD Series, CU CMP 3 AWG 11/32-1 T UL CSA
MFG Item Number
CLWD-3-516-1
CLWD-3-516-1 Ilsco Terminals, CLWD Series, CU CMP 3 AWG 11/32-1 T UL CSA
MFG Item Number
CLWD-3-516-1
This item cannot be canceled or returned
Description
CU CMP 3 AWG 11/32-1 T UL CSA
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLWD-3-516-1 |
| Manufacturer |
Ilsco |
| Product Series |
CLWD |
| Family Series |
Ilsco Terminals, CLWD Series |
| Description |
CU CMP 3 AWG 11/32-1 T UL CSA |
| Wire Size Range |
6-3 AWG |
| Stud Size |
5/16 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.051 lbs |
CLWD-3-516-1
Ilsco Terminals, CLWD Series