CM2.5S/O

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM2.5S/O Altech Terminal Blocks, Terminal, Spring, Panel Mount

MFG Item Number
CM2.5S/O

CM2.5S/O Altech Terminal Blocks, Terminal, Spring, Panel Mount

MFG Item Number
CM2.5S/O
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
CM2.5S/O
Terminal, Spring, Panel Mount

Series Information

Specifications

Specifications
Manufacturer Part Number CM2.5S/O
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal, Spring, Panel Mount
Type Terminal Block
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Orange
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs