CM300DY-24NF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CM300DY-24NF Mitsubishi Transistors, IGBT MODULE NF-SERIES DUAL
MFG Item Number
CM300DY-24NF

CM300DY-24NF Mitsubishi Transistors, IGBT MODULE NF-SERIES DUAL

MFG Item Number
CM300DY-24NF
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, Series
Item #
CM300DY-24NF
IGBT MODULE NF-SERIES DUAL

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number CM300DY-24NF
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT MODULE NF-SERIES DUAL
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 6-8 V
Width 110 mm
Height 29 mm
Depth 80 mm
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs