TT142N16KOF
Infineon Power Modules, TT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TT142N16KOF Infineon Power Modules, TT Series, POWER MODULE 142A 1600V DUAL-SCR
MFG Item Number
TT142N16KOF

TT142N16KOF Infineon Power Modules, TT Series, POWER MODULE 142A 1600V DUAL-SCR

MFG Item Number
TT142N16KOF
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, TT Series
Item #
TT142N16KOF
POWER MODULE 142A 1600V DUAL-SCR

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number TT142N16KOF
Manufacturer Infineon
Product Series TT
Family Series Infineon Power Modules, TT Series
Description POWER MODULE 142A 1600V DUAL-SCR
Circuit SCR Doubler w/ aux Cathode
It (rms) 230 A
It (avg) 142 A
Vrrm 1,600 V
Tq 200 µs
Igt 150 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 30 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Comments Lead sets sold separately.
Net Weight 0.6831 lbs
Gross Weight 0.6831 lbs
Alternatives
SKKT162/16E
SKKT162/16E
Semikron Power Modules, SKK Series
CD631615B
CD631615B
Powerex Power Modules, CD Series
TT162N16KOF
TT162N16KOF
Infineon Power Modules, TT Series